Push-Fit Elbow Fitting, Push-to-Connect x Universal, 8mm Tube OD, 1/2 in Pipe Size
Mfr # 55110-8-1/2
Zoro # G5098375
product price:Â $5.99
/eaKey Features
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Vacuum
Tube Size
8mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55110-8-1/2
Zoro #
G5098375
UPC #
-
Country of Origin
China
Dimensions
Tube Size
8mm
Pipe Size
1/2 in
Hex Head Size
53/64 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
8 mm
Description
The AIGNEP USA - 55110-8-1 is categorised under the "Push-On Hose Fittings" product range. These are industrial application components commonly used to connect hoses to other devices or fixtures. The primary one being, that the push-on hose fitting has a function to help secure a hose onto another device, and is rated to hold under certain operational pressures.
Key Features:
- Material Composition: This fitting is made from Nickel-plated Brass, has properties of durability and resistance to corrosion, and is suitable for use in various working conditions.
- Connection Type: The fitting features a Male BSPT to Hose Barb connection type, a frequently used connection type in many industries. The Male BSPT end screws into a female threaded fitting, while the Hose Barb end pushes into a hose, which is then secured with a clamp.
- Hose Outside Diameter: 1/2 inch. This diameter indicates the size of the hose for which the fitting is rated. This measurement is important for compatibility between the hose and the fitting.
- Thread Size: 1/2 inch. This is the dimension of the thread on the BSPT side of the fitting, which is meant to be screwed into a compatible device or fixture.
- Working Pressure: Not provided. This attribute often denotes the maximum pressure the fitting can withstand without failure.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.