Shop AIGNEP USA

Push-Fit Elbow Fitting, Push-to-Connect x Universal, 8mm Tube OD, 1/2 in Pipe Size, Metal, 5 PK

  • Mfr # 50110N-8-1/2-PK5

  • Zoro # G3370717


product price:  $47.69
/pk 5, $9.54/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Tube Size
8mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50110N-8-1/2-PK5
Zoro #
G3370717
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
8mm
Pipe Size
1/2 in
Hex Head Size
22 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Push-Fit Elbow Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Shape
90 Degrees Elbow
Gasket Material
Rubber
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Body Material
Nickel Plated Brass
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fittings Sub-Category
Elbows
Pipe Fitting Connection Type
MNPT x Tube
Color
Silver
Thread Sealant Type
NBR 70
Minimum Operating Temperature
0 Degrees F
System of Measurement
Imperial/Metric
Release Ring Material
Rubber
Finish/Coating
Nickel Plated
Fitting Material
Brass
Fitting Side B Connection Type
Universal
Maximum Operating Pressure
290 psi
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Features
Swivel
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Connector Type
Adapter
Fitting Side 2 Connection Type
Universal Thread
Operating Pressure - Maximum
290 psi
For Media Type
Air
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.