Shop AIGNEP USA

Push-Fit Tee Fitting, BSPP x Push-to-Connect x Push-to-Connect, 6mm Tube OD, 5 mm Pipe Size, Metal

  • Mfr # 50225N-6-M5-PK5
  • Zoro # G2903564

product price: 
$
45.59
/pk of 5, $9.12/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
BSPP x Push-to-Connect x Push-to-Connect
Tube Size
6mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50225N-6-M5-PK5
Zoro #
G2903564
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
BSPP x Push-to-Connect x Push-to-Connect
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
Application
Air, Steam
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Run Tee
Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Gasket Material
Rubber
Body Material
Nickel Plated Brass
Fittings Sub-Category
Tees
Pipe Fitting Connection Type
MNPT x Tube
Tube Fitting Material
Brass
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Basic Pipe Fitting Shape
Tee
Color
Silver
Fitting Side A Connection Type
BSPP
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Fitting Material
Nickel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
250 psi
Finish/Coating
Nickel Plated
Release Type
Collet
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
System of Measurement
Metric
Fitting Side C Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air, Gases
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
BSPP
Finish
Nickel-Plated
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Wire Color
Silver

Dimensions

Tube Size
6mm
Pipe Size
5 mm
Hex Head Size
8 mm
Overall Length
1 5/8 in
Fitting Side A Pipe Size
5 mm
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
5 mm
Fitting Side 3 Tube Outer Diameter
6 mm
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Push-Fit Tee Fitting, Application Air, Steam, Color Silver, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 5 mm, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/8 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.