Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x BSPT, 10mm Tube OD, 3/8 in Pipe Size

  • Mfr # 60211X-10-3/8
  • Zoro # G5095590
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x BSPT
Tube Size
10mm
Standards
NSF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60211X-10-3/8
Zoro #
G5095590
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
10mm
Pipe Size
3/8 in
Hex Head Size
51/64 in
Overall Length
2 1/16 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 3 Pipe Size
3/8 in
Wire Rope Length
2 1/16 in
Length
2 1/16 in

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x BSPT
Standards
NSF
Application
Air
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Body Material
Stainless steel
Compliance
EN331, REACH, ROHS
Color
Silver
Gasket Material
PTFE/FKM
Fittings Sub-Category
Tees
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial/Metric
Maximum Operating Temperature
437 Degrees F
Fitting Side C Connection Type
BSPT
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Material Grade
316
Minimum Operating Temperature
5 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
5 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Compressed Air
Operating Temperature - Maximum
437 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
BSPT
Fitting Features
Swivel
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type BSPT, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.