Shop AIGNEP USA
See all product information
Create Account
Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MBSPP, 3mm Tube OD, 5 mm Pipe Size, Metal
- Mfr # 50215N-3-M5-PK5
- Zoro # G2886292
product price:Â
$
52.25
/pk of 5, $10.45/ea
Key Features
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPP
Tube Size
3mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50215N-3-M5-PK5
- Zoro #
- G2886292
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 3mm
- Pipe Size
- 5 mm
- Hex Head Size
- 8 mm
- Overall Length
- 1 5/16 in
- Fitting Side A Tube Outer Diameter
- 3 mm
- Fitting Side C Pipe Size
- 5 mm
- Fitting Side B Tube Outer Diameter
- 3 mm
- Fitting Side 3 Tube Outer Diameter
- 3 mm
- Fitting Side 1 Tube Outer Diameter
- 3 mm
- Fitting Thread Size
- M5
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
The AIGNEP USA - 50215N-3-M5-PK5 is a Push-Fit Tee Fitting, intended to connect three hose lines in a T-shape, typically used for managing the flow of air or steam. As a push-fit fitting, it provides quick, hand-installed hose connections without the need for threading or soldering, and can be utilized in a variety of systems including pneumatic, water, and other low-pressure systems. The fitting is made from nickel-plated brass and sports a metallic silver finish.
Key Features:
- The fitting is compatible with a variety of tube materials including FEP, Nylon, Polyethylene, Polyurethane, PTFE, offering diverse applications possibilities.
- It has a push-to-connect connection type, which enables quick and easy installation.
- The basic pipe fitting material is metal with a tee shape, describing its primary structure and form.
- Rated for operation up to a maximum pressure of 250 psi.
- Rated for operation within a temperature range of 0 Degrees to 160 Degrees F.
- Dimensions specified for Fitting Sides A, B, and C are 3 mm each, showcasing the size it accommodates for connecting hoses.
- The product complies with industry standards including ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), and 2011/65/CE (RoHS).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.