Shop AIGNEP USA

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MNPT, 8mm Tube OD, 3/8 in Pipe Size, 5 PK

  • Mfr # 50210N-8-3/8-PK5
  • Zoro # G3317946

product price: 
$
62.35
/pk of 5, $12.47/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Tube Size
8mm
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50210N-8-3/8-PK5
Zoro #
G3317946
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MNPT
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
Application
Air, Steam
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Body Material
Nickel Plated Brass
Basic Pipe Fitting Material
Metal
Gasket Material
Rubber
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Pipe Fitting Connection Type
MNPT x Tube
Fittings Sub-Category
Tees
Basic Pipe Fitting Shape
Tee
Color
Silver
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Release Type
Collet
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Finish/Coating
Nickel Plated
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Fitting Side C Connection Type
MNPT
Fitting Material
Nickel
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
For Media Type
Compressed Air, Gases
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Material Grade
C36000
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
Universal Thread
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
Wire Color
Silver

Dimensions

Tube Size
8mm
Pipe Size
3/8 in
Hex Head Size
15 mm
Overall Length
1 25/32 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side C Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
8 mm
Wire Rope Length
1 25/32 in
Length
1 25/32 in

Description

Push-Fit Tee Fitting, Application Air, Steam, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Material Grade C36000, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Nickel, Maximum Operating Pressure 250 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.