Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MUNF, 5/32 in Tube OD, 5/16 in Pipe Size
- Mfr # 60210-53-32
- Zoro # G5095548
product price:Â
$
58.79
/ea
Key Features
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Tube Size
5/32 in
Standards
NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60210-53-32
- Zoro #
- G5095548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 5/32 in
- Pipe Size
- 5/16 in
- Hex Head Size
- 33/64 in
- Pipe Size - Pipe Fitting
- 5/32 in
- Overall Length
- 1 13/32 in
- Fitting Side B Tube Outer Diameter
- 5/32 in
- Fitting Side C Pipe Size
- 5/16 in
- Fitting Side A Tube Outer Diameter
- 5/32 in
- Fitting Thread Size
- #10-32
- Fitting Side 3 Pipe Size
- 5/16 in
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Fitting Side 1 Tube Outer Diameter
- 5/32 in
- Wire Rope Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Push-Fit Tee Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Material Grade 316, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 5/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Stainless Steel, Maximum Operating Pressure 290 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.