Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 10mm Tube OD

  • Mfr # 55230-10

  • Zoro # G5097961


product price:  $4.59
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air
Tube Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55230-10
Zoro #
G5097961
UPC #
-
Country of Origin
Canada

Dimensions

Tube Size
10mm
Hex Head Size
45/64 in
Overall Length
2 3/32 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side C Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 3 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Application
Air
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 (REACH), 2011/65/CE (RoHS)
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Fittings Sub-Category
Tees
Gasket Material
NBR70
Body Material
Composite
Compliance
EN331, REACH, ROHS
Color
Black
Minimum Operating Temperature
0 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, Polyethylene, Polyurethane, PTFE
Fitting Material
Nylon
Maximum Operating Temperature
160 Degrees F
Finish/Coating
Nickel Plated
Release Type
Collet
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Metric
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
0 Degrees F
Connector Type
Union
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Side C Tube Outer Diameter 10 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.