Shop AIGNEP USA

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 5/32 in Tube OD, Metal

  • Mfr # 88230-53
  • Zoro # G8742325

product price: 
$
36.65
/pk of 5, $7.33/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
5/32 in
Standards
RAEE/WEEE, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88230-53
Zoro #
G8742325
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
RAEE/WEEE, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Tee Union
Fitting Shape
Tee
Special Features
Stainless Steel Gripper Collet
Tube Fitting Material
Brass
Gasket Material
Buna N
Basic Pipe Fitting Shape
Tee
Compliance
ROHS,RAEE/WEEE
Basic Pipe Fitting Material
Metal
Body Material
Nickel Plated Brass
Fittings Sub-Category
Tees
Color
Silver
Pipe Fitting Connection Type
Push-Fit
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
160 Degrees F
Finish/Coating
Nickel Plated
Fitting Side C Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Brass
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Finish
Nickel-Plated
Operating Pressure - Maximum
290 psi
Connector Type
Union
For Media Type
Compressed Air
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Silver

Dimensions

Tube Size
5/32 in
Overall Length
1 11/32 in
Fitting Side C Tube Outer Diameter
5/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 3 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in
Wire Rope Length
1 11/32 in
Length
1 11/32 in

Description

The AIGNEP USA - 88230-53 is categorized as a 'Push On Hose Fitting,' a critical component for connecting hoses in an industrial or commercial setting. This particular fitting is installed by pushing it onto the hose, which ensures a secure connection. Utilizing this type of fitting can result in more streamlined operations due to its design, which simplifies the processes of assembly and disassembly.

Key Features:

  • Robust construction: Constructed with durable materials.
  • Easy to use: Created for straightforward insertion onto the hose, a feature meant to simplify assembly processes.
  • Secure fit: Offers a firm connection to the hose, a feature intended to reduce chances of leaks or disconnections.
  • Versatile: Compatible with many types of hoses, broadening its potential usage.
  • Efficient: The installation and removal processes are simplified, which may contribute to process efficiency.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.