Shop AIGNEP USA

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 10mm Tube OD, 1/2 in Pipe Size

  • Mfr # 55210-10-1/2
  • Zoro # G5098278

product price: 
$
7.19
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
10mm
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55210-10-1/2
Zoro #
G5098278
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Body Material
Composite
Color
Black
Gasket Material
NBR70
Fittings Sub-Category
Tees
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Compliance
EN331, REACH, ROHS
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Material
Nylon
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
160 Degrees F
Fitting Side C Connection Type
Universal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
0 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
Universal Thread
Connector Type
Adapter
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Wire Color
Black

Dimensions

Tube Size
10mm
Pipe Size
1/2 in
Hex Head Size
51/64 in
Overall Length
2 3/32 in
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side C Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 3 Tube Outer Diameter
10 mm
Wire Rope Length
2 3/32 in
Length
2 3/32 in

Description

The AIGNEP USA - 55210-10-1/2 is a push-on hose fitting. Designed for use in achieving connections, this fitting is utilized in a broad range of pneumatic applications. It features an installation method that eliminates the need for clamps, ferrules, or crimping machines.

Key Features:

  • Material: Brass - Noted for its strength, corrosion resistance, and conductivity.
  • Connection Type: Tube x BSPT Male - This specifies the type of connection the fitting uses and to what kind of equipment it can be connected.
  • Tube Size: 10 mm - Indicates the internal diameter size it can be used with.
  • Thread Size: 1/2" - Specifies the size of the thread in which the fitting will be attached.
  • Max Pressure: 150 PSI - Product's maximum working pressure capacity is 150 PSI.
  • Temp Range: -13 to 140 degrees F - The fitting is compatible with temperatures ranging from -13 to 140 degrees F.
  • Thread Seal: Loctite - The fitting comes with applied Loctite thread-locking fluid.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.