Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 10mm Tube OD, 1/2 in Pipe Size

  • Mfr # 55222-10-1/2
  • Zoro # G5098110
product price: 
$
7.89
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
10mm
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55222-10-1/2
Zoro #
G5098110
UPC #
-
Country of Origin
United States
Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Compliance
EN331, REACH, ROHS
Color
Black
Body Material
Composite
Gasket Material
NBR70
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Fittings Sub-Category
Tees
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Nylon
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
160 Degrees F
Fitting Side C Connection Type
Universal
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
250 psi
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Push-to-Connect
For Media Type
Compressed Air
Fitting Features
Swivel
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
Universal Thread
Operating Temperature - Maximum
160 Degrees F
Connector Type
Adapter
Wire Color
Black

Dimensions

Tube Size
10mm
Pipe Size
1/2 in
Hex Head Size
51/64 in
Overall Length
2 in
Fitting Side C Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 3 Pipe Size
1/2 in
Wire Rope Length
2 in
Length
2 in

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

Ratings & reviews