Shop AIGNEP USA
See all product information
Create Account
Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 10mm Tube OD, 1/4 in Pipe Size
- Mfr # 55210-10-1/4
- Zoro # G5098269
product price:Â
$
6.29
/ea
Key Features
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
10mm
Standards
EN 331, REACH, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55210-10-1/4
- Zoro #
- G5098269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 10mm
- Pipe Size
- 1/4 in
- Hex Head Size
- 45/64 in
- Overall Length
- 2 3/32 in
- Fitting Side A Tube Outer Diameter
- 10 mm
- Fitting Side C Pipe Size
- 1/4 in
- Fitting Side B Tube Outer Diameter
- 10 mm
- Fitting Side 3 Tube Outer Diameter
- 10 mm
- Fitting Side 1 Tube Outer Diameter
- 10 mm
- Fitting Side 2 Pipe Size
- 1/4 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
Description
The AIGNEP USA - 55210-10-1/4 is a push-on hose fitting, an essential component in a variety of piping and tubing systems. This fitting is designed to perform numerous functions, such as connecting various sections of pipes/tubes, controlling flow, altering the flow direction, or completely ceasing it. Its straightforward design promotes ease of installation, simply requiring the user to push onto the hose for secure attachment.
Key Features:
- Manufactured by the recognized producer AIGNEP USA, the model 55210-10-1/4 is a fixture with established productivity.
- Serves as a Push On Hose Fitting and is intended for installation and use.
- Intended for controlling the direction and flow rate within a pipe or tube to adapt to a variety of systems.
- The push-on design negates the necessity for clamps, ferrules, crimping, or solvents, intended for a straightforward installation process.
- Typically used for compressed air and water lines in industrial settings.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.