Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 1/2 in Tube OD

  • Mfr # 85210-08-08

  • Zoro # G5096686


product price:  $9.29
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85210-08-08
Zoro #
G5096686
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
1/2 in
Pipe Size
1/2 in
Hex Head Size
53/64 in
Overall Length
2 5/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Pipe Size
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Standards
EN 331, REACH, RoHS
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Gasket Material
NBR70
Fittings Sub-Category
Tees
Body Material
Composite
Compliance
EN331, REACH, ROHS
Color
Black
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Maximum Operating Temperature
160 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side C Connection Type
Universal
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Pressure
250 psi
Fitting Material
Nylon
Minimum Operating Temperature
0 Degrees F
For Media Type
Compressed Air
Fitting Side 3 Connection Type
Universal Thread
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F

Description

The AIGNEP USA - 30428574 is categorized as a push-on hose fitting. These fittings are intended for use with pneumatic and hydraulic systems, suitable for connection purposes in industrial or commercial settings. Featuring a push-on design, assembly may be achieved without the requirement for additional tools. The push-on design is geared towards simplifying hose attachment, potentially saving time in different operational scenarios.

Key Features:

  • The construction material is suited for potential use in pneumatic and hydraulic applications, indicating its compatibility with diverse systems.
  • A push-on type of attachment is used, designed to allow quick hose assembly without requiring extra tools.
  • It's compatibility with various hose types indicates potential broad use in diverse industrial or commercial settings.
  • Specified for use in a variety of conditions, rated for operation within defined pressure and temperature ranges.
  • Provided in a variety of sizes to match different hose sizes and applications, indicating its adjustable use.
  • Designed for achieving a connection, successful operation dependent on correct installation and use.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.