Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 1/4 in Tube OD

  • Mfr # 60210-04-02

  • Zoro # G5097368


product price:  $56.85
/ea

Key Features

Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60210-04-02
Zoro #
G5097368
UPC #
-
Country of Origin
Italy

Dimensions

Tube Size
1/4 in
Pipe Size
1/8 in
Hex Head Size
33/64 in
Overall Length
1 21/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Material
Stainless Steel
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Standards
NSF
Temp. Range
5 Degrees to 437 Degrees F
Fitting Shape
Tee
Gasket Material
PTFE/FKM
Compliance
EN331, REACH, ROHS
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Body Material
Stainless steel
Fittings Sub-Category
Tees
Color
Silver
Fitting Side C Connection Type
Universal
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
437 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Maximum Operating Pressure
290 psi
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
5 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
5 Degrees F
Fitting Features
Swivel
For Media Type
Compressed Air
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
437 Degrees F

Description

Product: WOOSTER - R017-4 is a 4-inch sherlock roller frame versatile enough for painting projects in commercial, industrial, and residential settings. This roller frame is constructed with polypropylene and features a quick-release spring designed to reduce the likelihood of slipping. With reinforced threads, it allows both Sherlock GT and standard threaded extension poles to be attached for painting hard-to-reach areas. The green handles are designed to be compatible with extension poles.

Key Features:

  • The product is constructed from polypropylene copolymer, which is known for its resistance to solvents and paints.
  • It exhibits a cage size of 4 inches, offering optimal balance when applying paint to surfaces.
  • Quick-release spring prevents roller slippage while the end-caps are in place.
  • Reinforced threads make it compatible with both Sherlock GT and standard threaded extension poles.
  • Shergrip handle is designed to assist with comfortability and ergonomics when handling.
  • The handle is designed to be compatible with extension poles, which may assist users in reaching higher areas depending on the pole length.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.