Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 3/8 in Tube OD

  • Mfr # 85222-06-04

  • Zoro # G5096598


product price:  $6.29
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85222-06-04
Zoro #
G5096598
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
3/8 in
Pipe Size
1/4 in
Hex Head Size
41/64 in
Overall Length
1 29/32 in
Fitting Side C Pipe Size
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Standards
EN 331, REACH, RoHS
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Compliance
EN331, REACH, ROHS
Body Material
Composite
Color
Black
Fittings Sub-Category
Tees
Gasket Material
NBR70
System of Measurement
Imperial
Fitting Side C Connection Type
Universal
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Nylon
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Maximum Operating Temperature
160 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Compressed Air
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
Universal Thread

Description

Key Features:

  • Actual Attribute Value: This is the factual and objective definition of the attribute and its specific functionality in the product. No promises or guarantees are implied.
  • Actual Attribute Value: This is the factual and objective definition of the attribute and its specific functionality in the product. The functioning is not described subjectively, rather objectively.
  • Actual Attribute Value: This is the factual and objective definition of the attribute and its specific functionality in the product. There are no subjective usability descriptors used in this explanation.
  • Actual Attribute Value: This is the factual and objective definition of the attribute and its specific functionality in the product.
  • Actual Attribute Value: This is the factual and objective definition of the attribute and its specific functionality in the product. Any warranties in effect are clearly outlined but no warranty details are directly included in this description.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.