Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 6mm Tube OD, 1/8 in Pipe Size

  • Mfr # 55210-6-1/8

  • Zoro # G5098156


product price:  $4.79
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
6mm
Standards
EN 331, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55210-6-1/8
Zoro #
G5098156
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
6mm
Pipe Size
1/8 in
Hex Head Size
33/64 in
Overall Length
1 5/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side C Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
6 mm
Fitting Side 3 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Compliance
EN331, REACH, ROHS
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Gasket Material
NBR70
Color
Black
Body Material
Composite
Fittings Sub-Category
Tees
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Fitting Side C Connection Type
Universal
Maximum Operating Pressure
250 psi
System of Measurement
Imperial/Metric
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Nylon
Maximum Operating Temperature
160 Degrees F
Fitting Side 3 Connection Type
Universal Thread
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Fitting Features
Swivel
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.