Shop AIGNEP USA

Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 1/8 in Tube OD, Metal

  • Mfr # 88310-02
  • Zoro # G8742352

product price: 
$
53.85
/pk of 5, $10.77/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
1/8 in
Standards
RAEE/WEEE, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88310-02
Zoro #
G8742352
UPC #
-
Country of Origin
United States
Item
Push-Fit Wye Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
RAEE/WEEE, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Union Wye
Fitting Shape
Wye
Gasket Material
Buna N
Basic Pipe Fitting Shape
Wye
Tube Fitting Material
Brass
Fittings Sub-Category
Wyes
Compliance
ROHS,RAEE/WEEE
Body Material
Nickel Plated Brass
Pipe Fitting Connection Type
Push-Fit
Special Features
Stainless Steel Gripper Collet
Basic Pipe Fitting Material
Metal
Color
Silver
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
System of Measurement
Imperial
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side C Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Brass
Maximum Operating Pressure
290 psi
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Union
Fitting Side 3 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
290 psi
Finish
Nickel-Plated
For Media Type
Compressed Air
Operating Temperature - Maximum
160 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Wire Color
Silver

Dimensions

Tube Size
1/8 in
Overall Length
1 5/32 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Side C Tube Outer Diameter
1/8 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side 3 Tube Outer Diameter
1/8 in
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Wire Rope Length
1 5/32 in
Length
1 5/32 in

Description

Push-Fit Wye Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Side C Tube Outer Diameter 1/8 in, Fitting Material Brass, Maximum Operating Pressure 290 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.