Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 5/16 in Tube OD, Metal

  • Mfr # 88310-05
  • Zoro # G8742386
product price: 
$
63.45
/pk of 5, $12.69/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
5/16 in
Standards
RAEE/WEEE, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88310-05
Zoro #
G8742386
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/16 in
Overall Length
1 1/2 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side C Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 3 Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Push-Fit Wye Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
RAEE/WEEE, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Union Wye
Fitting Shape
Wye
Basic Pipe Fitting Material
Metal
Gasket Material
Buna N
Body Material
Nickel Plated Brass
Fittings Sub-Category
Wyes
Compliance
ROHS,RAEE/WEEE
Special Features
Stainless Steel Gripper Collet
Pipe Fitting Connection Type
Push-Fit
Color
Silver
Tube Fitting Material
Brass
Basic Pipe Fitting Shape
Wye
Fitting Side C Connection Type
Push-to-Connect
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial
Maximum Operating Pressure
290 psi
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
Connector Type
Union
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
160 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Wire Color
Silver

Description

Introducing the AIGNEP USA - 88310-05, a specialty product in the 'Push On Hose Fittings' category. While the exact type or model is not specified, rest assured that this tool from esteemed manufacturers, AIGNEP, is designed with top-quality standards characteristic of the AIGNEP USA brand. This versatile tool can be effectively utilized in various applications including connecting, controlling, or adapting the flow and pressure in piping systems. However, precise application scenarios may vary due to a lack of specific attribute information.

Key Features:

  • Manufacturer: AIGNEP - Renowned for quality production in the hose fittings category.
  • Brand: AIGNEP USA - A respected lineup in the industry.
  • Category: Push On Hose Fittings - Primarily designed for application in hose systems, particularly creating secure connections.

Please note that a comprehensive list of key features is currently unavailable due to insufficient information regarding the material make-up, dimensions, weight, and exact product type.

Restrictions

Ratings & reviews