Shop AIGNEP USA
See all product information
Create Account
Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 5/32 in Tube OD, Metal
- Mfr # 88310-53
- Zoro # G8742361
product price:Â
$
48.15
/pk of 5, $9.63/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
5/32 in
Standards
RAEE/WEEE, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88310-53
- Zoro #
- G8742361
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 5/32 in
- Overall Length
- 1 1/4 in
- Fitting Side C Tube Outer Diameter
- 5/32 in
- Fitting Side A Tube Outer Diameter
- 5/32 in
- Fitting Side B Tube Outer Diameter
- 5/32 in
- Fitting Side 1 Tube Outer Diameter
- 5/32 in
- Fitting Side 3 Tube Outer Diameter
- 5/32 in
- Fitting Side 2 Tube Outer Diameter
- 5/32 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Push-Fit Wye Fitting, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Side C Tube Outer Diameter 5/32 in, Fitting Material Brass, Maximum Operating Pressure 290 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.