Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Universal, 10mm Tube OD, 1/2 in Pipe Size
- Mfr # 55320-10-1/2
- Zoro # G5097858
product price:Â
$
8.15
/ea
Sold in multiples of 3 for
$24.45
Key Features
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
10mm
Standards
EN 331, REACH, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55320-10-1/2
- Zoro #
- G5097858
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tube Size
- 10mm
- Pipe Size
- 1/2 in
- Hex Head Size
- 53/64 in
- Overall Length
- 2 5/8 in
- Fitting Side B Tube Outer Diameter
- 10 mm
- Fitting Side C Pipe Size
- 1/2 in
- Fitting Side A Tube Outer Diameter
- 10 mm
- Fitting Side 2 Tube Outer Diameter
- 10 mm
- Fitting Side 1 Tube Outer Diameter
- 10 mm
- Fitting Side 3 Pipe Size
- 1/2 in
- Wire Rope Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
Push-Fit Wye Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.