Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Universal, 4mm Tube OD, 1/8 in Pipe Size

  • Mfr # 55320-4-1/8
  • Zoro # G5097806
product price: 
$
5.15
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
4mm
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55320-4-1/8
Zoro #
G5097806
UPC #
-
Country of Origin
Canada
Item
Push-Fit Wye Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Wye
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Gasket Material
NBR70
Compliance
EN331, REACH, ROHS
Color
Black
Fittings Sub-Category
Wyes
Body Material
Composite
Fitting Side C Connection Type
Universal
System of Measurement
Imperial
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Nylon
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
160 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi
For Media Type
Compressed Air
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
Universal Thread
Connector Type
Adapter
Wire Color
Black

Dimensions

Tube Size
4mm
Pipe Size
1/8 in
Hex Head Size
33/64 in
Overall Length
1 1/2 in
Fitting Side C Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 3 Pipe Size
1/8 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Description

Push-Fit Wye Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

Ratings & reviews