Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Universal, 8mm Tube OD, 1/4 in Pipe Size

  • Mfr # 55320-8-1/4

  • Zoro # G5097779


product price:  $6.15
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Tube Size
8mm
Standards
EN 331, REACH, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55320-8-1/4
Zoro #
G5097779
UPC #
-
Country of Origin
Canada

Dimensions

Tube Size
8mm
Pipe Size
1/4 in
Hex Head Size
19/32 in
Overall Length
1 15/16 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Push-Fit Wye Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Standards
EN 331, REACH, RoHS
Application
Air
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Wye
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Gasket Material
NBR70
Fittings Sub-Category
Wyes
Color
Black
Body Material
Composite
Compliance
EN331, REACH, ROHS
Maximum Operating Pressure
250 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
0 Degrees F
Fitting Material
Nylon
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
160 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Fitting Side C Connection Type
Universal
Operating Pressure - Maximum
290 psi
For Media Type
Compressed Air
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
160 Degrees F
Connector Type
Adapter

Description

Push-Fit Wye Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.