Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x MUNF, 1/8 in Tube OD, 5/32 in Pipe Size

  • Mfr # 88215-02-32

  • Zoro # G5095277


product price: $5.79
/ea

Key Features

Material
Brass
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Application
Air
Tube Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88215-02-32
Zoro #
G5095277
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/8 in
Pipe Size
5/32 in
Hex Head Size
21/64 in
Overall Length
1 5/16 in
Fitting Side A Tube Outer Diameter
1/8 in
Fitting Side B Tube Outer Diameter
1/8 in
Fitting Thread Size
#10-32
Fitting Side 2 Tube Outer Diameter
1/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 3 Pipe Size
5/16 in

Details

Item
Push-Fit Tee Fitting
Material
Brass
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x MUNF
Application
Air
Standards
EN 331, REACH, RoHS
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Fitting Shape
Tee
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Basic Pipe Fitting Material
Metal
Body Material
Nickel Plated Brass
Fittings Sub-Category
Tees
Color
Silver
Gasket Material
NBR70
Basic Pipe Fitting Shape
Tee
Compliance
EN331, REACH, ROHS
Fitting Material
Brass
Fitting Side C Connection Type
MUNF
Maximum Operating Pressure
290 psi
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
System of Measurement
Imperial
Fitting Side B Connection Type
Push-to-Connect
Finish/Coating
Nickel Plated
Maximum Operating Temperature
160 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
0 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Compressed Air
Operating Temperature - Minimum
0 Degrees F
Fitting Side 3 Connection Type
MUNF
Finish
Nickel-Plated
Operating Pressure - Maximum
290 psi
Operating Temperature - Maximum
160 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect

Description

The AIGNEP USA - 88215-02-32 falls under the "Push On Hose Fittings" category and is intended for use in facilitating connections in hose systems. It has a robust construction, intended for use in a variety of industrial/commercial applications. Made from materials intended for durability, this fitting is designed with resistance to standard wear and tear in mind.

Key Features:

  • It's a Push On Hose Fitting - this means it's designed to secure push-on style hoses without the need for clamps or ferrules.
  • It shows a durable construction, aimed to provide durability and consistency in performance.
  • This item is compatible with a variety of hoses for industrial or commercial applications.
  • The design is intended to enable a solid and secure connection once fitted, which may help reduce leaks and strive for optimal performance.
  • Its design is purposed for ease of installation to aim toward minimizing downtime during hose replacement or maintenance procedures.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.