Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-Fit Tee Fitting, Push-to-Connect x Push-to-Connect x Universal, 4mm Tube OD, 5 mm Pipe Size

  • Mfr # 55210-4-M5

  • Zoro # G5098171


product price: $3.69
/ea

Key Features

Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55210-4-M5
Zoro #
G5098171
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Pipe Size
5 mm
Hex Head Size
7/16 in
Overall Length
1 5/16 in
Fitting Side C Pipe Size
5 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 3 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Tee Fitting
Material
Plastic/Metal Combination
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Push-to-Connect x Universal
Application
Air
Standards
EN 331, REACH, RoHS
Temp. Range
0 Degrees to 160 Degrees F
Fitting Shape
Tee
Color
Black
Gasket Material
NBR70
Compliance
EN331, REACH, ROHS
Fittings Sub-Category
Tees
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Body Material
Composite
Fitting Material
Nylon
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Side C Connection Type
Universal
System of Measurement
Metric
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
250 psi
Fitting Side B Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
290 psi
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Compressed Air
Operating Temperature - Maximum
160 Degrees F
Fitting Side 3 Connection Type
Universal Thread
Fitting Features
Swivel

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.