Tube Fitting Kit, Push-Fit, 1/2" Tube OD, Brass

  • Mfr # 88970-06

  • Zoro # G3136454


product price:  $273.54
/ea
Free Shipping & Returns

Key Features

Material
Brass
Max. Pressure
250 psi
Connection Type
Push-Fit
Tube Size
1/2"
Fitting Connection Type
NPT, Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88970-06
Zoro #
G3136454
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tube Size
1/2"
Compatible Tube Sizes Included
1/2 in

Details

Item
Tube Fitting Kit
Material
Brass
Max. Pressure
250 psi
Connection Type
Push-Fit
Fitting Connection Type
NPT, Push-to-Connect
Temp. Range
0 Degrees to 160 Degrees
Specific Pipe Fitting Shape
Fitting Kit
Basic Pipe Fitting Shape
Kit
Body Material
Nickel Plated Brass
Number of Pieces
20
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Push-To-Connect
Includes
1 Bulkhead Union, 2 Branch Tees, 2 Run Tees, 2 Union Tees, 2 Unions, 5 Male Elbows, 6 Male Connectors
Maximum Operating Pressure
250 psi
Specific Fitting Shapes Included
Branch Tee, Bulkhead Union, Connector, Elbow, Run Tee, Union, Union Tee
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
160 Degrees F
Finish
Nickel-Plated
Connector Type
Union
Material Grade
CA360
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
160 Degrees F
Fitting Shapes Included
Branch Tee, Bulkhead Union, Connector, Elbow, Run Tee, Union, Union Tee

Description

Tube Fitting Kit, Connection Type NPT, Push-Fit, Compatible Tube Sizes Included 1/2 in, Material Brass, Number of Pieces 20, Specific Fitting Shapes Included Branch Tee, Bulkhead Union, Connector, Elbow, Run Tee, Union, Union Tee, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 0 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.