Universal Flow Control, 1/4 In
Mfr # 88958-04-04
Zoro # G0598263
product price: $20.79
/eaKey Features
Body Material
Stainless Steel
Valve Tube Size
1/4 in
Valve Flow
Out
Body Material - Valves
Nickel-Plated Brass
Style
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88958-04-04
Zoro #
G0598263
UPC #
-
Country of Origin
Italy
Dimensions
Valve Tube Size
1/4 in
Tube Size
1/4"
Valve Body Size
1/4 in
Pipe Size
1/4"
Valve Port Size
1/4 in NPT
Connection Size
1/4 in
Air Connection Size
1/4 in
Description
Universal Flow Control, Adjustment Type Knob, Valve Body Size 1/4 in, Air Connection Size 1/4 in, Connection Type Swift-Fit x Tube, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 0 psi, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.