Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Flow Control, 1/4 x 1/8 In

  • Mfr # 88953-04-02

  • Zoro # G3394657


product price: $18.69
/ea

Key Features

Body Material
Stainless Steel
Flow
Out
Tube Size
1/4"
Pipe Size
1/8"
Connection
Push To Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88953-04-02
Zoro #
G3394657
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4"
Pipe Size
1/8"
Valve Tube Size
1/4 in
Valve Port Size
1/8 in
Valve Body Size
1/8 in
Air Connection Size
1/4 in
Connection Size
1/8 in

Details

Item
Universal Flow Control
Body Material
Stainless Steel
Flow
Out
Connection
Push To Connect
Pressure Range
145 psi
Body Material - Valves
Nickel-Plated Brass
Valve Style
Elbow
Valve Flow
Out
Adjustment
Screw
Temp. Range
0 Degrees to 160 Degrees F
Style
Elbow
Connection Type
Swift-Fit x Tube
Maximum Flow Rate
23 cfm
Maximum Operating Temperature
176 Degrees F
Fitting Style
Elbow
Air Connection Type
Tube
Maximum Operating Pressure
145 psi
Body Material Finish
Nickel Plated
Metering Direction
Meter Out
Minimum Operating Pressure
14.5 psi
Adjustment Type
Screwdriver Slot
Minimum Operating Temperature
-4 Degrees F

Description

Universal Flow Control, Adjustment Type Screwdriver Slot, Valve Body Size 1/8 in, Air Connection Size 1/4 in, Connection Type Swift-Fit x Tube, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.