Zoro Homepage

Universal Flow Control, 1/4In Tube, 1/8In

  • Mfr # 88973-04-02

  • Zoro # G3251491


product price: $17.49
/ea

Key Features

Body Material
Stainless Steel
Connection
NPT x Tube
Temp. Range
0 Degrees to 160 Degrees F
Valve Port Size
1/8 in
Valve Body Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88973-04-02
Zoro #
G3251491
UPC #
-
Country of Origin
United States

Dimensions

Valve Port Size
1/8 in
Valve Body Size
1/8 in
Pipe Size
1/8"
Tube Size
1/4"
Valve Tube Size
1/4 in
Air Connection Size
1/4 in
Connection Size
1/8 in

Details

Item
Universal Flow Control
Body Material
Stainless Steel
Connection
NPT x Tube
Temp. Range
0 Degrees to 160 Degrees F
Flow
In and Out
Valve Style
Elbow
Pressure Range
0 to 250 psi
Style
Elbow
Valve Flow
In and Out
Body Material - Valves
Nickel-Plated Brass
Adjustment
Screw
Connection Type
NPT
Maximum Flow Rate
9.2 cfm
Maximum Operating Temperature
176 Degrees F
Body Material Finish
Nickel Plated
Air Connection Type
Tube
Minimum Operating Pressure
14.5 psi
Adjustment Type
Screwdriver Slot
Metering Direction
Meter In, Meter Out
Minimum Operating Temperature
-4 Degrees F
Fitting Style
Elbow
Maximum Operating Pressure
145 psi

Description

Universal Flow Control, Adjustment Type Screwdriver Slot, Valve Body Size 1/8 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter In, Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 9.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.