Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Flow Control, 3/8In Tube, 1/4In

  • Mfr # 88953-06-04

  • Zoro # G2864233


product price: $18.19
/ea

Key Features

Body Material
Stainless Steel
Adjustment
Screw
Valve Style
Elbow
Pipe Size
1/4"
Valve Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88953-06-04
Zoro #
G2864233
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Valve Tube Size
3/8 in
Valve Port Size
1/4 in
Valve Body Size
1/4 in
Tube Size
3/8"
Air Connection Size
3/8 in
Connection Size
1/4 in

Details

Item
Universal Flow Control
Body Material
Stainless Steel
Adjustment
Screw
Valve Style
Elbow
Body Material - Valves
Nickel-Plated Brass
Connection
NPT x Tube
Pressure Range
0 to 250 psi
Valve Flow
Out
Flow
Out
Style
Elbow
Temp. Range
0 Degrees to 160 Degrees F
Connection Type
NPT
Maximum Flow Rate
30 cfm
Metering Direction
Meter Out
Minimum Operating Pressure
14.5 psi
Minimum Operating Temperature
-4 Degrees F
Body Material Finish
Nickel Plated
Air Connection Type
Tube
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
176 Degrees F
Adjustment Type
Screwdriver Slot
Fitting Style
Elbow

Description

Universal Flow Control, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 30 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.