Zoro Homepage

Clear Label Holder 24W x 1-1/4H With Paper Insert, 6 Piece

  • Mfr # ABM24C-6

  • Zoro # G408596553


product price: $31.69
/ea

Key Features

Height
1-1/4 in
Width
24 in
Color
Clear
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM24C-6
Zoro #
G408596553
UPC #
659900012240
Country of Origin
China

Dimensions

Height
1-1/4 in
Width
24 in
Length
24 in

Details

Color
Clear

Description

. 24W x 1-1/4H Clear Label holder Snaps onto shelf. Slide in label. Clear holders include paper inserts. Package quantity 6.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.