Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 x 50 ft Colored Write-On Magnetic Roll, 1 Roll, Blue

  • Mfr # MX130

  • Zoro # G208826744


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX130
Zoro #
G208826744
UPC #
659900101302
Country of Origin
United States

Dimensions

Length
600 in

Description

Color code, change or move labels frequently on steel surfaces. Cut to the length you need. Magnetic Write-On Label Holder Roll, Wet or Dry Erase Finish, size 1x50', Blue Color, .030 thick, for anything metal. 1/pkg. 600L x 1H Overall Dimensions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.