Zoro Homepage

11/16 x 8 Laser Insert Sheets, Letter - Pref., 600PK

  • Mfr # LIS75812*

  • Zoro # G208612378


product price: $30.99
/pk 600, $0.05/ea

Key Features

Color
White
Length
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIS75812*
Zoro #
G208612378
UPC #
65990097581
Country of Origin
United States

Dimensions

Length
8-1/2 in

Details

Color
White

Description

50 sheets/pkg. 8-1/2L x 11H Overall Dimensions. Laser Insert Sheets, Letter Size, Portrait format, final size 11/16 x 8, 600 inserts/pkg, White High Quality Laser Paper, for Slip strip, 3/4 width & Moveable Shelf Label Holder. General printing instructions included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.