
2 x 3-1/2 Label Holders, Clear, Full Self Adhering, 50PK
Mfr # SS32
Zoro # G508612375
product price: $35.95
/pk 50, $0.72/eaKey Features
Height
2-3/8 in
Length
3-15/16 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS32
Zoro #
G508612375
UPC #
659900203204
Country of Origin
United States
Dimensions
Height
2-3/8 in
Length
3-15/16 in
Details
Color
Clear
Description
Ideal for pallet racking. Premium Xtra Large label holders, 2 x 3-1/2, Clear, Vinyl Sleeve, side load, full self adhesive backing. Bar code compatible finish, laser inserts included. 50 sleeves/box. 3-15/16L x 2-3/8H Overall Dimensions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.