Zoro Homepage

2 x 50 ft Plain Magnetic Roll Stock

  • Mfr # MP200

  • Zoro # G808826915


product price: $72.05
/ea

Key Features

Length
600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP200
Zoro #
G808826915
UPC #
659900200043
Country of Origin
United States

Dimensions

Length
600 in

Description

Adhere magnetic shiny side to metal surface. Change label or relocate as required. 50 Foot rolls are .030 thick. Plain Magnetic Roll Stock, 2 x 50', Black Color, .030 thick. 1/pkg. 600L x 2H Overall Dimensions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.