Zoro Homepage

6W X 2H Adhesive Label Holders, 12PK

  • Mfr # L-51

  • Zoro # G308612483


product price: $28.99
/pk 12, $2.42/ea

Key Features

Height
2 in
Material
Plastic
Color
Gray
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-51
Zoro #
G308612483
UPC #
659900515116
Country of Origin
United States

Dimensions

Height
2 in
Length
6 in

Details

Material
Plastic
Color
Gray

Description

Reusable clear plastic strips with paper inserts allow you to relabel quickly and easily. Self Adhesive style adhere to any clean surface. Packaged 12 label holders per box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.