Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6W X .75H Magnetic Label Holders, 12PK

  • Mfr # M-31

  • Zoro # G008612400


product price: $16.39
/pk 12, $1.37/ea

Key Features

Height
3/4 in
Length
6 in
Color
Gray
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-31
Zoro #
G008612400
UPC #
659900413115
Country of Origin
United States

Dimensions

Height
3/4 in
Length
6 in

Details

Color
Gray
Material
Plastic

Description

Magnetic strips are for use with steel surfaces. Identify inventory and designated supply areas. Reusable clear plastic strips with paper inserts allow you to relabel quickly and easily. Packaged12 label holders per box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.