Zoro Homepage

Aisle Sign Kit, Pk10

  • Mfr # WSK-1Y

  • Zoro # G0275204


product price: $30.59
/pk 10, $3.06/ea

Key Features

Width
3 in
Length
11 in
Label Holder Mounting Type
Snap On
Material
Plastic
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSK-1Y
Zoro #
G0275204
UPC #
659900840027
Country of Origin
United States

Dimensions

Width
3 in
Length
11 in
Thickness
1/2 in
Overall Length
11 in
Overall Width
3 in

Details

Item
Label Holder
Label Holder Mounting Type
Snap On
Material
Plastic
Includes
Clear Holders, Laser Paper
Finish
Smooth
Color
Yellow
For Use With
Any Warehouse Aisle with Standard Holes
Label Holder Style
Slide In
Label Attachment Type
Slide-In
Number of Label Holders
10
Series
WSK
Product Type
Label Holder

Description

Label Holder, Color Yellow, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 10, Overall Length 11 in, Overall Width 3 in, Product Type Label Holder, Series WSK, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.