Zoro Homepage

Label Holder, 4 in L, 2.125 in W, Black

  • Mfr # MC204XLI

  • Zoro # G914642553


product price: $22.89
/pk 25, $0.92/ea

Key Features

Material
Magnetic
Product Type
Label Holder
Label Attachment Type
Slide-In
Finish
Unfinished
Series
Magnetic Card Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC204XLI
Zoro #
G914642553
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
2 1/8 in

Details

Item
Label Holder
Material
Magnetic
Product Type
Label Holder
Label Attachment Type
Slide-In
Finish
Unfinished
Series
Magnetic Card Holder
Number of Label Holders
25
Color
Black

Description

Label Holder, Color Black, Finish Unfinished, Label Attachment Type Slide-In, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 4 in, Overall Width 2 1/8 in, Product Type Label Holder, Series Magnetic Card Holder, Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.