Zoro Homepage

Label Holder, Mag, 3/4x6, Bk/Br, PK25

  • Mfr # MC706

  • Zoro # G4762274


product price: $18.69
/pk 25, $0.75/ea

Key Features

Width
3/4 in
Color
Black
Material
Magnetic
For Use With
Any Metal Surface
Label Holder Mounting Type
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC706
Zoro #
G4762274
UPC #
659900706002
Country of Origin
United States

Dimensions

Width
3/4 in
Length
6 in
Overall Width
3/4 in
Overall Length
6 in

Details

Item
Label Holder
Color
Black
Material
Magnetic
For Use With
Any Metal Surface
Label Holder Mounting Type
Magnetic
Includes
Blank White Inserts
Label Holder Style
C-Channel
Finish
Smooth
Product Type
Label Holder
Series
MC
Number of Label Holders
25
Label Attachment Type
C-Channel

Description

Label Holder, Color Black, Finish Smooth, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 3/4 in, Product Type Label Holder, Series MC, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.