Label Holder, Mag, 3x6, Bk/Br, PK25
Mfr # MC306
Zoro # G4762292
product price: $45.69
/pk 25, $1.83/eaKey Features
Width
3 in
Length
6 in
Color
Black
Finish
Smooth
Includes
Blank White Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC306
Zoro #
G4762292
UPC #
659900306004
Country of Origin
United States
Dimensions
Width
3 in
Length
6 in
Overall Width
3 in
Overall Length
6 in
Details
Item
Label Holder
Color
Black
Finish
Smooth
Includes
Blank White Inserts
For Use With
Any Metal Surface
Label Holder Style
C-Channel
Material
Magnetic
Label Holder Mounting Type
Magnetic
Label Attachment Type
C-Channel
Series
MC
Number of Label Holders
25
Product Type
Label Holder
Description
Label Holder, Color Black, Finish Smooth, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders 25, Overall Length 6 in, Overall Width 3 in, Product Type Label Holder, Series MC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.