Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Holder, Self-Adhesive, 1-1/2x48, PK6

  • Mfr # 481506

  • Zoro # G7312934


product price: $43.49
/pk 6, $7.25/ea

Key Features

Width
1 1/2 in
Finish
Smooth
Material
Plastic
Length
48 in
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481506
Zoro #
G7312934
UPC #
659900815063
Country of Origin
Multiple

Dimensions

Width
1 1/2 in
Length
48 in
Thickness
1/32 in
Overall Length
48 in
Overall Width
1 1/2 in

Details

Item
Label Holder
Finish
Smooth
Material
Plastic
For Use With
Any Shelf, Bin, Rack
Color
Clear/White
Label Holder Style
Slide In
Label Holder Mounting Type
Self Adhesive
Number of Label Holders
6
Product Type
Label Holder
Label Attachment Type
Slide-In

Description

Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 48 in, Overall Width 1 1/2 in, Product Type Label Holder, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.