Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Holder, Self-Adhesive, 1-1/8 inH, PK5

  • Mfr # EZ-3265

  • Zoro # G3721186


product price: $26.79
/pk 5, $5.36/ea

Key Features

Width
1 1/8 in
Label Holder Mounting Type
Self Adhesive
Thickness
7/64 in
Material
Plastic
Color
Clear/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-3265
Zoro #
G3721186
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/8 in
Thickness
7/64 in
Length
32 5/8 in
Overall Width
1 1/8 in
Overall Length
32 5/8 in

Details

Item
Label Holder
Label Holder Mounting Type
Self Adhesive
Material
Plastic
Color
Clear/Black
Label Holder Style
Slide In
Finish
Smooth
For Use With
Pigeonhole Bin Units
Number of Label Holders
5
Series
EZ
Label Attachment Type
Slide-In
Product Type
Label Holder

Description

Label Holder, Color Clear/Black, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 5, Overall Length 32 5/8 in, Overall Width 1 1/8 in, Product Type Label Holder, Series EZ, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.