Label Holder, Self-Adhesive, 3/4x48, PK6
Mfr # 480756
Zoro # G7395911
product price: $42.49
/pk 6, $7.08/eaKey Features
Width
3/4 in
Material
Plastic
Thickness
1/32 in
Color
Clear/White
Label Holder Mounting Type
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480756
Zoro #
G7395911
UPC #
659900807563
Country of Origin
Multiple
Dimensions
Width
3/4 in
Thickness
1/32 in
Length
48 in
Overall Length
48 in
Overall Width
3/4 in
Details
Item
Label Holder
Material
Plastic
Color
Clear/White
Label Holder Mounting Type
Self Adhesive
Finish
Smooth
Label Holder Style
Slide In
For Use With
Any Shelf, Bin, Rack
Product Type
Label Holder
Label Attachment Type
Slide-In
Number of Label Holders
6
Description
Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 48 in, Overall Width 3/4 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.