Label Holder, Tubular, 1/2x6In, PK12
Mfr # R21
Zoro # G4762335
product price: $11.89
/pk 12, $0.99/eaKey Features
Width
1/2 in
Finish
Matte
Thickness
1/16 in
Includes
Blank White Inserts
Label Holder Mounting Type
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R21
Zoro #
G4762335
UPC #
659900712119
Country of Origin
United States
Dimensions
Width
1/2 in
Thickness
1/16 in
Length
6 in
Overall Width
1/2 in
Overall Length
6 in
Details
Item
Label Holder
Finish
Matte
Includes
Blank White Inserts
Label Holder Mounting Type
Self Adhesive
Label Holder Style
Slide In
Material
Plastic
For Use With
Any Shelf, Bin, Rack
Color
Clear
Series
R
Number of Label Holders
12
Label Attachment Type
Slide-In
Product Type
Label Holder
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 12, Overall Length 6 in, Overall Width 1/2 in, Product Type Label Holder, Series R, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.