Label Insert, 8 1/2x11, White, PK50
Mfr # LI-21-20
Zoro # G4762256
product price: $21.09
/pk 50, $0.42/eaKey Features
Width
8 1/2 in
Includes
Printing Instructions
For Use With
1/2 in Label Holders
Length
11 in
Label Holder Style
Label Adhered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LI-21-20
Zoro #
G4762256
UPC #
659900902169
Country of Origin
United States
Dimensions
Width
8 1/2 in
Length
11 in
Paper Thickness
0.012 mm
Label Width
8 1/2 in
Label Length
11 in
Details
Item
Label Insert Sheets
Includes
Printing Instructions
For Use With
1/2 in Label Holders
Label Holder Style
Label Adhered
Finish
Laser Printable Smooth Card Stock
Color
White
Material
Paper
Number of Sheets
50
Product Type
Label Insert Sheets
Description
Label Insert Sheets, Color White, Label Length 11 in, Label Width 8 1/2 in, Material Paper, Number of Sheets 50, Paper Thickness 0.012 mm, Product Type Label Insert Sheets, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.