LabelHolder, 36inL, 1inW, Clear/Black, PK6
Mfr # 361006B
Zoro # G014642507
product price: $34.09
/pk 6, $5.68/eaKey Features
Material
Plastic
Overall Length
36 in
Finish
Unfinished
Label Attachment Type
Slide-In
Series
Slip¿Strip(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361006B
Zoro #
G014642507
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
36 in
Overall Width
1 in
Details
Item
Label Holder
Material
Plastic
Finish
Unfinished
Label Attachment Type
Slide-In
Series
Slip¿Strip(TM)
Color
Clear/Black
Product Type
Label Holder
Number of Label Holders
6
Description
Label Holder, Color Clear/Black, Finish Unfinished, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 36 in, Overall Width 1 in, Product Type Label Holder, Series Slip¿Strip(TM), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.