LabelHolder, 3inL, 1.25inW, Clear/Grey, PK25
Mfr # WR1253G
Zoro # G314642542
product price: $18.69
/pk 25, $0.75/eaKey Features
Number of Label Holders
25
Overall Width
1 1/4 in
Color
Clear/Grey
Material
Plastic
Label Attachment Type
Slide-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR1253G
Zoro #
G314642542
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
Overall Length
3 in
Details
Item
Label Holder
Number of Label Holders
25
Color
Clear/Grey
Material
Plastic
Label Attachment Type
Slide-In
Product Type
Label Holder
Series
Wire¿Rac(TM)
Finish
Matte
Description
Label Holder, Color Clear/Grey, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 1/4 in, Product Type Label Holder, Series Wire¿Rac(TM), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.