LabelHolder, 3inL, 1.5inW, Clear, PK25
Mfr # CE-153
Zoro # G7238927
product price: $41.59
/pk 25, $1.66/eaKey Features
Width
1 1/2 in
Finish
Smooth
Label Holder Mounting Type
Snap On
Material
Plastic
Label Holder Style
Slide In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-153
Zoro #
G7238927
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Length
3 in
Overall Length
3 in
Overall Width
1 1/2 in
Details
Item
Label Holder
Finish
Smooth
Label Holder Mounting Type
Snap On
Material
Plastic
Label Holder Style
Slide In
Color
Clear
Label Attachment Type
Slide-In
Product Type
Label Holder
Number of Label Holders
25
Series
CE
Description
Label Holder, Color Clear, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 1/2 in, Product Type Label Holder, Series CE, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.