Zoro Homepage

LabelHolder, 48inL, 1.25inW, Clr/Black, PK6

  • Mfr # 481256B

  • Zoro # G914642546


product price: $44.59
/pk 6, $7.43/ea

Key Features

Finish
Unfinished
Product Type
Label Holder
Overall Width
1 1/4 in
Overall Length
48 in
Number of Label Holders
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481256B
Zoro #
G914642546
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Width
1 1/4 in
Overall Length
48 in

Details

Item
Label Holder
Finish
Unfinished
Product Type
Label Holder
Number of Label Holders
6
Color
Clear/Black
Series
Slip¿Strip(TM)
Material
Plastic
Label Attachment Type
Slide-In

Description

Label Holder, Color Clear/Black, Finish Unfinished, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 48 in, Overall Width 1 1/4 in, Product Type Label Holder, Series Slip¿Strip(TM), Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.