Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LabelHolder, 48inL, 1inW, Clear/Black, PK6

  • Mfr # 481006B

  • Zoro # G114642513


product price: $43.29
/pk 6, $7.22/ea

Key Features

Label Attachment Type
Slide-In
Finish
Unfinished
Series
Slip¿Strip(TM)
Number of Label Holders
6
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481006B
Zoro #
G114642513
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
48 in
Overall Width
1 in

Details

Item
Label Holder
Label Attachment Type
Slide-In
Finish
Unfinished
Series
Slip¿Strip(TM)
Number of Label Holders
6
Product Type
Label Holder
Color
Clear/Black
Material
Plastic

Description

Label Holder, Color Clear/Black, Finish Unfinished, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 48 in, Overall Width 1 in, Product Type Label Holder, Series Slip¿Strip(TM), Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.